Calconduit
Sweep, 2-1/2 in. x 90 Deg x 36 in., GRC
- Zoro #: G0362927
- Mfr #: 876866
Hover or click to zoom Tap to zoom
Key Features
- Conduit Trade Size: 2-1/2 in
- Length: 27 in
- Standards: UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia.: 2.469 in
- Liquid Tight Conduit Application: Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type: Special Radius Conduit Elbow
- Material: Steel
- Flexible Conduit Color: Silver
$115.99
Subtotal: $115.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CALCONDUIT Sweep, 2-1/2 in x 90Deg x 42 in, Aluminum 119263
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 36 in., GRC 876850
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC 876890
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 24 in, Aluminum 119248
- CALCONDUIT Sweep, 1 in. x 90 Deg x 18 in., Aluminum 119234
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., EMT 877084
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 42 in, Aluminum 119251
- CALCONDUIT Sweep, 2-1/2 in x 90Deg x 30 in, Aluminum 119261
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 30 in, Aluminum 119249
- CALCONDUIT Sweep, 1 in. x 90 Deg x 24 in., GRC 876832
- CALCONDUIT Sweep, 1 in. x 90 Deg x 12 in., GRC 876829
- Calconduit Conduit