Calconduit
Sweep, 5 in. x 90 Deg x 48 in., GRC
Mfr # 876892
Zoro # G0362087
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Bend Radius 48
- Length 60 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 5.073 in
Explore More Products
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC 876890
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT 117069
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC 876887
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC 876840
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC 117174
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC 117170
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., GRC 876868
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 36 in., GRC 876842
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 24 in., GRC 876848
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel 583344
- ALLIED TUBE & CONDUIT Green EMT Conduit, 1/2 In., 10 ft. L, Steel 833149
- Calconduit Metallic Conduit