Machinist Calculator, Advanced

CALCULATED INDUSTRIES| Zoro #: G1050077| Mfr #: 4087

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Display: LCD
Functions: Cutting Speed, Spindle Speed (RPM), Feed Rate (LPM), Cutting Feed, Feed Per Tooth (Chip Load), Built-In Advanced Drill And Thread Size Tables, Convert Between U.S. And Metric Units, Including: Decimal In./Mils, Ft.-In.-Fractions, m, mm, cm, And Area, Volume And Weight, Drill Point Cut Depth Solutions, Wire Sizes And 3-Wire Measurements, Advanced Bolt Pattern Hole Layouts With Center X, Y Coordinate, Right Triangle Math, Trigonometric Solutions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050077 Mfr #: 4087
Width: 3-1/2"Display: LCD
Functions: Cutting Speed, Spindle Speed (RPM), Feed Rate (LPM), Cutting Feed, Feed Per Tooth (Chip Load), Built-In Advanced Drill And Thread Size Tables, Convert Between U.S. And Metric Units, Including: Decimal In./Mils, Ft.-In.-Fractions, m, mm, cm, And Area, Volume And Weight, Drill Point Cut Depth Solutions, Wire Sizes And 3-Wire Measurements, Advanced Bolt Pattern Hole Layouts With Center X, Y Coordinate, Right Triangle Math, Trigonometric SolutionsIncludes: Armadillo Gear Protective Hard Case, Batteries, Quick Reference Guide
Type: PortableLength: 6-1/4"
Characteristics: Full AnnuniciatorsPower Supply: (2) 1.5-Volt (Lr-44/A76) Long-Life Batteries (Included)
Item: Machinist CalculatorDepth: 7/8"
Application: For Machinists, Setters, Tool and Die Makers, Supervisors, Shop OwnersDisplay Dimensions: 5/8 H x 2-1/2" W
Display Digits: 8 Normal, 4 FractionCountry of Origin (subject to change): China

Description

Machinist Calculator, Portable, Length 6-1/4 In., Width 3-1/2 In., Depth 7/8 In., Display Digits 8 Normal, 4 Fraction, Display LCD, Display Dimensions 5/8 H x 2-1/2 In. W

Reviews