Caldwell
Bucket Hook, Yellow, 4-7/8" L, Steel
Mfr # BH-U2
Zoro # G3341182
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Weld On
- Hook Opening 1 1/8 in
- Hook Reach Length 4 7/8 in
- Diameter 1 1/4 in
Explore More Products
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel BH-U6
- CALDWELL Bucket Hook, Yellow, 5-3/4" L, Steel BH-U3
- CALDWELL Bucket Hook, Yellow, 8-1/2" L, Steel BH-U8
- CALDWELL Bucket Hook, 2200 lb. Limit, 24" Spread BH-U1
- CALDWELL Bucket Hook, Yellow, 6" L, Steel BH-U4
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red 1022216
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 1/4"" GR43 T9101424
- B/A PRODUCTS CO Grab Hook, Steel, G80,7100 lb., Gold Plated G8-200-38
- BARON Clevis Link 5400 Lbs 196-3/8
- CROSBY Swivel Hook, Alloy Steel, 14,000 lb., Gold 1048859
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks 1090254
- Caldwell Lifting Hardware