Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db

  • Zoro #: G0164713
  • Mfr #: CAT-8010
$266.79
  • Overall Length: 26"
  • Compressor Type: Ultra Quiet Oil Free Lightweight Air Compressor
  • Tank Size: 8 gal.
See full product details
This item ships free.

California Air Tools #CAT-8010 Specifications

  • Zoro #: G0164713
  • Mfr #: CAT-8010
Overall Length: 26" Compressor Type: Ultra Quiet Oil Free Lightweight Air Compressor
Tank Size: 8 gal. HP: 1
Overall Height: 23" Item: Air Compressor,1 HP,8 gal.
Free Air CFM @ Max. Pressure: 2.2 @ 90 psi Voltage: 120V
Overall Width: 14" Tank Type: Steel
Max. Pressure: 120 psi Free Air CFM @ 90 PSI - Air Compressor: 1.0
Features: Two Pressure Control Gauges Weight: 48
AMPS: 8.5 Amps Motor Speed: 1680 RPMS
Height: 14 CFM at 40 PSI: 3.10 CFM
Pump Life: 3,000 hours Width: 26
CFM at 90 PSI: 2.20 CFM Maximum PSI: 125 PSI
Time to fill the Tank: 165 Seconds Connector Type: One 1/4" Universal Quick Connector
Length: 23 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Compressor,1 HP,8 gal., Free Air CFM @ 90 PSI - Air Compressor 1.00

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of California Air Tools #CAT-8010