Skip to Main Content
customer-service Help
California Air Tools

Quiet Flow 1HP 4.7 Gal Steel Tank Air Compressor w/Nailer Gun Kit

California Air Tools Quiet Flow 1HP 4.7 Gal Steel Tank Air Compressor w/Nailer Gun Kit CAT-4710SQGK18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.00
  • Voltage: 120V
  • Includes: 18 GA Brad Nail Gun & 1/4" 25' Hybrid Air Hose
  • Weight: 43
See full product details
This item ships free.
Total: $252.00

California Air Tools #CAT-4710SQGK18 Specifications

  • Voltage: 120V
  • Includes: 18 GA Brad Nail Gun & 1/4" 25' Hybrid Air Hose
  • Weight: 43
  • Connector Type: One 1/4" Universal Quick Connector
  • Length: 24
  • Pump Life: 1,000 hours
  • Maximum PSI: 125 PSI
  • Width: 19.5
  • Features: Two Pressure Control Gauges
  • Motor Speed: 1680 RPMS
  • CFM at 90 PSI: 2.00 CFM
  • Height: 9.5
  • AMPS: 6.5 Amps
  • Time to fill the Tank: 106 Seconds
  • CFM at 40 PSI: 3.00 CFM
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Quiet Flow 4710SQGK18 Air Compressor is designed to be one of the quietest air compressors in the industry having only 65 decibels of sound. The Quiet Flow Series is specifically designed for the DIY and Homeowner customer. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-4710SQGK18 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 1000 Plus hours compared to other brands of air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The 4.7 Gallon Steel Air Tank is Lightweight (43 lbs) and very easy to transport. The 25ft Hybrid Air Hose (included) is lightweight and very flexible.The air hose comes complete with 2 air fittings attached. These air fittings allow you to attach to the air hose to the air compressor and to the nail gun or other air tools. The 18 Gauge Brad Nail Gun (included) is designed for nailing trim, cabinetry and hobby/craft projects (3/8" - 2" brad nails). This air compressor is ideal for anyone working inside where noise is a major issue.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of California Air Tools #CAT-4710SQGK18