California Air Tools
Quiet Flow Oil-Free Air Compressor 4.7 gal 1-HP Only 65 dB
- Zoro #: G6381221
- Mfr #: CAT-4710SQ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Air Compressor,Stl Tank,1.0 HP,4.7 gal.
- Tank Type: Steel
- Tank Size: 4.7 gal.
- Overall Length: 19-1/2"
- HP: 1
- Max. Pressure: 120 psi
- Overall Width: 9-1/2"
- Voltage: 120V
$219.54
Subtotal: $219.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
California Air Tools #CAT-4710SQ Specifications
- Zoro #: G6381221
- Mfr #: CAT-4710SQ
- UPC #: 743369747109
- Item: Air Compressor,Stl Tank,1.0 HP,4.7 gal.
- Tank Type: Steel
- Tank Size: 4.7 gal.
- Overall Length: 19-1/2"
- HP: 1
- Max. Pressure: 120 psi
- Overall Width: 9-1/2"
- Voltage: 120V
- Compressor Type: Quiet Flow Air Compressor
- Overall Height: 24"
- Free Air CFM @ Max. Pressure: 2 @ 90 psi
- Weight: 43
- Features: Two Pressure Control Gauges
- Length: 24
- Height: 9.5
- Width: 19.5
- AMPS: 6.5 Amps
- Connector Type: One 1/4" Universal Quick Connector
- CFM at 90 PSI: 2.00 CFM
- Maximum PSI: 125 PSI
- CFM at 40 PSI: 3.00 CFM
- Time to fill the Tank: 106 Seconds
- Motor Speed: 1680 RPMS
- Pump Life: 1,000 hours
- Country of Origin (subject to change): China
Description
Air Compressor,Stl Tank,1.0 HP,4.7 gal.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of California Air Tools #CAT-4710SQ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CALIFORNIA AIR TOOLS 4Gal 2Hp Twn Compressor CAT-4620AC
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 60-gal 4-HP w/Auto Drn CAT-60040CAD
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run (220 Volt) 2.0 Hp Air Compressor Motor/Pump CAT-200CR-22060
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal CAT-8010A
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump CAT-200CR
- COMPONENT HARDWARE Chrome Plated Die Cast Offset Pull Handl P40-1010
- INTRADIN HK CO., LIMITED Mm 1/4" Regulator/Gauge 1203S495
- DEWALT Auto Electronic Tank Drain Kit DXCM072-0030
- FORNEY HOSE COUPLING 1/4""M BRSS 75448
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style 072-0001RP
- CAMOZZI Pressure Switch, Adjustable Diaphragm Pressure Switch-1/8 No-1-10Bar PM11-NA
- California Air Tools Air Compressor Parts