Skip to Main Content
customer-service Help
California Air Tools

Ultra Quiet Air Compressor Motor .5-HP 110V Only 56 dB

California Air Tools Ultra Quiet Air Compressor Motor .5-HP 110V Only 56 dB SP-9415
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$216.00
  • Item: Commercial Duty Air Compressor Motor
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $216.00

California Air Tools #SP-9415 Specifications

  • Item: Commercial Duty Air Compressor Motor
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The CALIFORNIA AIR TOOLS SP-9415 Ultra Quiet & Oil-Free Air Compressor Pump/Motor is designed to be one of the quietest in the industry having only 56 decibels of sound.   The powerful 0.5 HP motor operates at only 1680 RPM creating less noise and less wear and has a life cycle before wear of 3,000 plus hours before repair. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. This oil-free, dual piston pump system is engineered for high performance, durability and ultra quiet use. Comes complete with - Capacitor, Air Filter and (4) Shock Struts
  • Ultra Quiet only 56 Decibels
  • 1.90 CFM @ 40 PSI
  • 1.10 CFM @ 90 PSI
  • 3.6 Amps
  • Maximum PSI - 120 PSI
  • 110v / 60 hz
  • Capacitor & Air Filter
  • Limited Warranty 1 Year

Reviews of California Air Tools #SP-9415