Shop Alternate Products
This Product is Discontinued
California Air Tools
Ultra Quiet Oil-Free 10 gal 2-HP 220V Only 70 dB (Discontinued)
Mfr # 10020CAD-22060
Zoro # G4125007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 10 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel