Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn

  • Zoro #: G6020828
  • Mfr #: CAT-20015HPAD
$678.00
  • Tank Size: 20 gal.
  • Voltage: 120V
  • Max. Pressure: 175 psi
See full product details
This item ships free.

California Air Tools #CAT-20015HPAD Specifications

  • Zoro #: G6020828
  • Mfr #: CAT-20015HPAD
  • Tank Size: 20 gal.
  • Voltage: 120V
  • Max. Pressure: 175 psi
  • HP: 1.5
  • Tank Type: Steel
  • Free Air CFM @ Max. Pressure: 3.8 @ 90 psi
  • Includes: Automatic Drain Valve
  • Compressor Type: Ultra Quiet and Oil Free Air Compressor
  • Weight: 114
  • Item: Air Comprssor,Auto Drain Vlv,1.5HP,20Gal
  • Free Air CFM @ 90 PSI - Air Compressor: 1.0
  • Features: Two Pressure Control Gauges
  • Connector Type: Two 1/4" Universal Quick Connectors
  • Width: 19.3
  • CFM at 90 PSI: 3.80 CFM
  • AMPS: 12.0 Amps
  • CFM at 40 PSI: 4.00 CFM
  • Maximum PSI: 175 PSI
  • Time to fill the Tank: 7 minutes 30 seconds
  • Motor Speed: 1750 RPMS
  • Length: 45.7
  • Pump Life: 3,000 hours
  • Height: 19.5
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Comprssor,Auto Drain Vlv,1.5HP,20Gal, Free Air CFM @ 90 PSI - Air Compressor 1.00

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of California Air Tools #CAT-20015HPAD