Skip to Main Content
customer-service Help
California Air Tools

Ultra Quiet Oil-Free 30 gal 2-HP & Air Dry 220V

California Air Tools Ultra Quiet Oil-Free 30 gal 2-HP & Air Dry 220V CAT-30020DCAD-22060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,084.83
  • Tank Size: 30 gal.
  • Voltage: 220V
  • Max. Pressure: 125 psi
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,084.83

California Air Tools #CAT-30020DCAD-22060 Specifications

  • Tank Size: 30 gal.
  • Voltage: 220V
  • Max. Pressure: 125 psi
  • HP: 2
  • Tank Type: Steel
  • Free Air CFM @ Max. Pressure: 5.3 @ 90 psi
  • Includes: Automatic Drain Valve, Air Dryer
  • Compressor Type: Ultra Quiet and Oil Free Air Compressor
  • Weight: 134
  • Item: Air Comp,Air Dry,Auto DRN220V,2HP,30Gal
  • Features: Two Pressure Control Gauges
  • Height: 29
  • Length: 43.5
  • Width: 30
  • Maximum PSI: 125 PSI
  • CFM at 40 PSI: 6.40 CFM
  • Time to fill the Tank: 6 Minutes 20 Seconds
  • Connector Type: 3/8" Port Hose Outlet
  • Pump Life: 3,000 hours
  • Motor Speed: 1680 RPMS
  • CFM at 90 PSI: 5.30 CFM
  • AMPS: 7.0 Amps
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Comp,Air Dry,Auto DRN220V,2HP,30Gal

Restrictions and Compliance

Reviews of California Air Tools #CAT-30020DCAD-22060