Skip to Main Content
customer-service Help
California Air Tools

Ultra Quiet Oil-Free Air Compressor, 1HP, Tnklss

California Air Tools Ultra Quiet Oil-Free Air Compressor, 1HP, Tnklss CAT-10TL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.00
  • Voltage: 120V
  • Weight: 25
  • Features: One Pressure Control Gauges
See full product details
This item ships free.
Total: $223.00

California Air Tools #CAT-10TL Specifications

  • Voltage: 120V
  • Weight: 25
  • Features: One Pressure Control Gauges
  • Maximum PSI: 125 PSI
  • CFM at 90 PSI: 2.20 CFM
  • Operating Pressure: 0-100 PSI
  • Connector Type: One 1/4" Hose Connector
  • AMPS: 7.5 Amps
  • Pump Life: 3,000 hours
  • Motor Speed: 1680 RPMS
  • Height: 8
  • CFM at 40 PSI: 3.10 CFM
  • Width: 16.6
  • Length: 12.75
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ultra Quiet Oil-Free Air Compressor,1HP

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of California Air Tools #CAT-10TL