Skip to Main Content
customer-service Help
California Air Tools

Ultra Quiet Oil-Free Air Compressor 30 gal 2-HP Only 70 dB

California Air Tools Ultra Quiet Oil-Free Air Compressor 30 gal 2-HP Only 70 dB CAT-30020C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,406.18
  • Tank Size: 30 gal.
  • Voltage: 120V
  • Max. Pressure: 125 psi
See full product details
Out of Stock
Total: $1,406.18

California Air Tools #CAT-30020C Specifications

  • Tank Size: 30 gal.
  • Voltage: 120V
  • Max. Pressure: 125 psi
  • HP: 2
  • Tank Type: Steel
  • Free Air CFM @ Max. Pressure: 5.3 @ 90 psi
  • Overall Length: 24"
  • Compressor Type: Ultra Quiet Oil Free and Powerful Portable Air Compressor
  • Overall Height: 43-1/2"
  • Weight: 125
  • Overall Width: 29"
  • Item: Air Compressor,Steel Tank,2 HP, 30 Gal
  • Features: 5 Micron Filter & Regulator
  • Maximum PSI: 125 PSI
  • Pump Life: 3,000 hours
  • Time to fill the Tank: 6 Minutes 20 Seconds
  • Width: 24
  • CFM at 40 PSI: 6.40 CFM
  • CFM at 90 PSI: 5.30 CFM
  • Connector Type: 3/8" Port Hose Outlet
  • Motor Speed: 1680 RPMS
  • Length: 43.5
  • AMPS: 14.0 Amps
  • Height: 29
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Compressor,Steel Tank,2 HP, 30 Gal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of California Air Tools #CAT-30020C