Skip to Main Content
customer-service Help
California Air Tools

Ultra Quiet/Dry Oil-Free Air Compressor, 2HP, 30Gal, Voltage: 220V

California Air Tools Ultra Quiet/Dry Oil-Free Air Compressor,  2HP,  30Gal,  Voltage: 220V CAT-30020DCADC-22060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,800.00
  • Voltage: 220V
  • Includes: Automatic Drain Valve, Air Dryer
  • Weight: 138
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,800.00

California Air Tools #CAT-30020DCADC-22060 Specifications

  • Voltage: 220V
  • Includes: Automatic Drain Valve, Air Dryer
  • Weight: 138
  • Features: Two Pressure Control Gauges
  • Maximum PSI: 125 PSI
  • Width: 36
  • CFM at 40 PSI: 6.40 CFM
  • Length: 43.5
  • Motor Speed: 1680 RPMS
  • Time to fill the Tank: 6 Minutes 20 Seconds
  • CFM at 90 PSI: 5.30 CFM
  • AMPS: 7.0 Amps
  • Pump Life: 3,000 hours
  • Height: 26
  • Connector Type: 3/8" Port Hose Outlet
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The California Air Tools 30020DCADC-22060 (220 volts) Ultra Quiet, Ultra Dry Oil-Free Air Compressor with Air Drying System is designed to be one of the quietest 2.0 HP air compressors in the industry having only 70 dB of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The CAT-30020DCADC-22060 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500-hours or less. The large 30 Gal. Steel Air Tank is just the right size for shop or garage. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery. PDP performance range (-20°F to -51°F). Air Quality: ISO 8573-Class 2.3.1. To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace Spin-On Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. Designed for the person looking for Power, Dry Air and Air Flow with at Least 30% Less Noise.

Restrictions and Compliance

Reviews of California Air Tools #CAT-30020DCADC-22060