California Air Tools
UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain
Mfr # CAT-10020ACAD
Zoro # G2369920
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Aluminum Tank, Automatic Drain Valve
- Weight 63
- AMPS 14.0 Amps
- Pump Life 3,000 hours
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V 15020C-22060
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB 4620AC-22060
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank CAT-20020
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC 8010DSPCAD
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI CAT-20015HP
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC 8010SPCAD
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. CAT-10020DSPC
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 10 gal 1-HP w/Auto Drn 10010LFDCAD
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry 8010DSPC
- BULLDOG WINCH V450 HD Portable Compressor 41010
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C 48500
- California Air Tools Portable Electric Air Compressors