customer-service Help
California Umbrella

11' Black Aluminum Market Patio Umbrella, Olefin Hunter Green

California Umbrella 11' Black Aluminum Market Patio Umbrella,  Olefin Hunter Green 194061333594
Tap to zoom
Hover or click to zoom
$267.79
  • Item: Patio Umbrella
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
See full product details
This item ships free.

Total: $267.79

California Umbrella #194061333594 Specifications

  • Item: Patio Umbrella
  • Color: Hunter Green
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 132” W x 107” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Material: Olefin
  • Size: 11 ft.
  • Country of Origin (subject to change): China

Description

This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AK, HI

Reviews of California Umbrella #194061333594