California Umbrella
11' Black Aluminum Market Patio Umbrella, Olefin Terrace Fern
- Zoro #: G4687194
- Mfr #: 194061333754

Tap to zoom
Hover or click to zoom
$267.80
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $267.80
California Umbrella #194061333754 Specifications
- Zoro #: G4687194
- Mfr #: 194061333754
- Item: Patio Umbrella
- Color: Terrace Fern
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Material: Olefin
- Size: 11 ft.
- Country of Origin (subject to change): China
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061333754
Explore more
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Olefin Terracotta 194061333693
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Olefin Hunter Green 194061333594
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Olefin Beige 194061333624
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Olefin Terrace Adobe 194061333761
- California Umbrella 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Charcoal 194061334294
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Sunbrella Spectrum Ruby 194061333181
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Sunset 194061336557
- California Umbrella 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Melon 194061337059
- Fiberbuilt Market Umbrella 8Rib Crank, Yellow, 7.5 ft. 7MCRW-4602
- Sun-Ray 9Ftx7Ft Rectangular Solar Lighted Umbrella, Ruby Red, Olefin Fabric 801025OLE
- Fiberbuilt Riva Umbrella 8Rib Push Up, Terractta, 6ft. 6SQRPUA-4622
- California Umbrella Patio Furniture