- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- 11' Black Aluminum Market Patio Umbrella, Olefin Woven Sesame
California Umbrella
11' Black Aluminum Market Patio Umbrella, Olefin Woven Sesame
- Zoro #: G4627195
- Mfr #: 194061333723

Tap to zoom
Hover or click to zoom
$262.05
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $262.05
California Umbrella #194061333723 Specifications
- Zoro #: G4627195
- Mfr #: 194061333723
- Item: Patio Umbrella
- Color: Woven Sesame
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Material: Olefin
- Size: 11 ft.
- Country of Origin (subject to change): China
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061333723
Explore more
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Terrace Fern 194061333754
- CALIFORNIA UMBRELLA California Umbrella GSCUF908705-SA04 9 ft. Fiberglass Market Umbrella Collar Tilt - Matted Black-Pacifica-Natural GSCUF908705-SA04
- CALIFORNIA UMBRELLA California Umbrella GSCUF118705-F32-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV Matted Black-Olefin-Black GSCUF118705-F32-DWV
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Linen Sesame 194061335543
- CALIFORNIA UMBRELLA California Umbrella GSCUF908705-SA08 9 ft. Fiberglass Market Umbrella Collar Tilt M Black-Pacifica-Black GSCUF908705-SA08
- NATURE SPRING Nature Spring Beach Umbrella-Tilt and Anchor, Blue 804464AQE
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Woven Granite 194061012376
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Beige 194061021224
- California Umbrella Patio Umbrellas