California Umbrella
11' Black Aluminum Market Patio Umbrella, Pacifica Palm
- Zoro #: G4707205
- Mfr #: 194061333846
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 107” H
$338.06
Subtotal: $338.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand California Umbrella
- MFR #194061333846
- Zoro #G4707205
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 107” H |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Details
Item | Patio Umbrella |
Color | Palm |
Residential / Commercial | Commercial |
Opening Action | Pulley Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Pacifica |
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061333846
Explore more
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Pacifica Brick 194061333907
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Pacifica Navy 194061333891
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Pacifica Red 194061333785
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Woven Sesame 194061337509
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan 194061337813
- CALIFORNIA UMBRELLA California Umbrella GSCUF118117-F25-DWV 11 Fiberglass Market Umbrella Collar Tilt DV Bronze-Olefin-Lemon GSCUF118117-F25-DWV
- CALIFORNIA UMBRELLA California Umbrella GSCUF118170-F22-DWV 11 Fiberglass Market Umbrella Collar Tilt DV Matted White-Olefin-Antique Beige GSCUF118170-F22-DWV
- CALIFORNIA UMBRELLA California Umbrella GSCUF118117-SA40-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt Double Vents - Bronze - Pacifica - Brick GSCUF118117-SA40-DWV
- CALIFORNIA UMBRELLA California Umbrella MARE908-5453 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Sunbrella-Canvas MARE908-5453
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Adobe 194061015858
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Beige 194061038093
- California Umbrella Patio Furniture