California Umbrella
11' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow
- Zoro #: G4703976
- Mfr #: 194061338018

Hover or click to zoom Tap to zoom
$508.29
- Item: Patio Umbrella
- Canopy Width: 11 x 8 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $508.29
California Umbrella #194061338018 Specifications
- Zoro #: G4703976
- Mfr #: 194061338018
- Item: Patio Umbrella
- Color: Sunflower Yellow
- Canopy Width: 11 x 8 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Canopy Shape: Rectangle
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Aluminum
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Material: Sunbrella
- Size: 11 ft.
- Country of Origin (subject to change): United States
Description
For your large oval and rectangular tables, you need a market umbrella that offers the right coverage. This umbrella features an 11 x 8-foot rectangle canopy with an easy to use crank open function. The aluminum frame provides a lightweight and strong support for the canopy and the steel cable used to lift the canopy provides added resilience. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Large 11 x 8’ rectangular canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Crank open frame. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061338018
Explore more
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Market Patio Umbrella, Sunbrella Macaw 194061338001
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su 194061010006
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural 194061040737
- CALIFORNIA UMBRELLA California Umbrella GSCU118117-F13-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Bronze-Olefin-Red-DWV GSCU118117-F13-DWV
- CALIFORNIA UMBRELLA California Umbrella GSPT758302-SA26 7.5 ft. Fiberglass Market Umbrella Push Tilt M Black-Pacifica-Capri GSPT758302-SA26
- MARCH Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terrace Adobe 194061024539
- LAPCO 7' BLUE VINYL UMB. no case LAP-UM7
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Woven Granite 194061333730
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige 194061025062
- California Umbrella Patio Furniture