California Umbrella
7.5' Bronze Aluminum Market Patio Umbrella, Olefin Terrace Fern
- Zoro #: G4624858
- Mfr #: 194061336656

Tap to zoom
Hover or click to zoom
$251.88
- Item: Patio Umbrella
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $251.88
California Umbrella #194061336656 Specifications
- Zoro #: G4624858
- Mfr #: 194061336656
- Item: Patio Umbrella
- Color: Terrace Fern
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Series: Casa
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 7.5 ft.
- Material: Olefin
- Country of Origin (subject to change): China
Description
A shady spot on a warm day offers a perfect opportunity to enjoy the outdoors, at least until the sun shifts and cuts your relaxation short. With the California Umbrella Casa Series 7.5’ Market Umbrella, you’ll always be sheltered from the sun’s powerful rays, whether it is low or high in the sky. The user-friendly crank open and auto tilt system assures convenient shade all day, even when the sun is not directly overhead. Once the canopy has been easily opened by turning the crank, simply continue to turn the crank until the canopy is tilted to your desired angle for relief and protection from the sun. Its high-quality aluminum construction also provides resilience and strength for this umbrella, ensuring the frame withstands both winds and use. A series of eight fiberglass ribs reinforce the canopy from the tip of the rib all the way to the resin hub so you can open and close your umbrella without fear. In addition, the beautiful market umbrella design and vibrant canopy color choices make this umbrella the perfect choice to complement your other patio furniture. Guarantee that you can stay comfortable and covered through each sunny day ahead by ordering this stylish and functional umbrella today! Olefin fabric. Traditional 7.5-foot canopy. 8 flexible fiberglass ribs add extra support. Long-lasting aluminum center pole in a stylish bronze finish. Simple to use crank open system makes oepning and closing the canopy a breeze. Convenient auto tilt system makes tilting the canopy easy and precise. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061336656
Explore more
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Straw 194061336618
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Woven Granite 194061336632
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Woven Sesame 194061336625
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Frost Blue 194061336540
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Olefin Woven Sesame 194061333723
- California Umbrella 9' Black Aluminum Market Patio Umbrella, Olefin Terrace Fern 194061335758
- California Umbrella 11' Black Aluminum Market Patio Umbrella, Sunbrella True Blue 194061333488
- California Umbrella 7.5' Bronze Aluminum Market Patio Umbrella, Pacifica Yellow 194061336847
- Fiberbuilt Garden Umbrella Crank Ba, Green, 7.5 ft. 7GCRA-FOREST GREEN
- Fiberbuilt Riva Umbrella 8Rib Cb, Blue, 11 ft. 11RPPC-4601
- Fiberbuilt Riva Umbrella 8Rib Pulley Pin, Tuscan, 11 ft. 11RPPW-4677
- California Umbrella Patio Umbrellas