California Umbrella
8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Ant. Beige
- Zoro #: G4624620
- Mfr #: 194061337929

Hover or click to zoom Tap to zoom
$746.79
18% off
$611.58
- Item: Cantilever Patio Umbrella
- Canopy Width: 8 1/2 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $611.58
California Umbrella #194061337929 Specifications
- Zoro #: G4624620
- Mfr #: 194061337929
- Item: Cantilever Patio Umbrella
- Color: Beige
- Canopy Width: 8 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Canopy Shape: Square
- Tilting: Rotational/Adjustable
- Fabric Material: Sunbrella
- Pole Material: Aluminum
- Rib Material: Aluminum
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Material: Sunbrella
- Country of Origin (subject to change): United States
Description
With inbound summer weather promising a blazing sun and merciless heat on many cloudless days, one reaction might be to cancel all outdoor plans and stay indoors; however, the party can always go on with this exciting California Umbrella cantilever design! The spacious 8.5-foot square offset canopy is supported by eight aluminum ribs that are conveniently cranked open to provide a wide shaded space. As the sun moves higher in the sky, you can maintain your shade coverage by shifting the angle of the canopy to one of five preset positions using the vertical handle. This cantilever umbrella features a pedal at the base of its aluminum frame that enables you to rotate the umbrella 360-degrees, ensuring more coverage for your outdoor space. A sturdy cross base for the umbrella can either be bolted to the ground or weighted with pavers for stability from wind and weather. When the heat of summer has passed and shade is no longer needed, the canopy can be tied closed and the included protective cover pulled tight over it to defend it from fading and the elements. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. With this umbrella featured prominently in your backyard space, you will not need to worry about cancelled summer get-togethers and parties, so order one today and invite some guests to enjoy summer’s outdoor beauty! Stylistic 8.5-foot square Sunbrella fabric canopy. Durable aluminum frame and eight ribs provide sturdy support. Easy-to-use crank mechanism both opens and closes the canopy. Convenient vertical tilt provides 5 angles for shade customization. 360-degree rotational foot pedal provides effortless rotation of the umbrella. Cross base can either be bolted to the ground or weighted for stability. Recommended additional weight: up to 200-pounds (not included). Protective cover included.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI
Reviews of California Umbrella #194061337929
Explore more
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Macaw 194061337936
- CALIFORNIA UMBRELLA California Umbrella ALUS756T-SP22 7.5 ft. WR Fiber Market Umbrella PT Champagne-Spun Polyester-Antique Beige ALUS756T-SP22
- CALIFORNIA UMBRELLA California Umbrella GSCU118302-F09-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Matted Black-Olefin-Navy Blue-DWV GSCU118302-F09-DWV
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Dolce Oasis 194061334560
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Linen Sesame 194061004906
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Regatta 194061337219
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Teak 194061018194
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Royal Blue 194061039410
- California Umbrella Patio Furniture