California Umbrella

California Umbrella ALTO118117-5439-DWV 11 ft. Fiberglass Pulley Open Double Vents Market Umbrella - Bronze and Sunbrella-Navy

California Umbrella California Umbrella ALTO118117-5439-DWV 11 ft. Fiberglass Pulley Open Double Vents Market Umbrella - Bronze and Sunbrella-Navy ALTO118117-5439-DWV
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$475.29
This item ships free.

Subtotal: $475.29

California Umbrella #ALTO118117-5439-DWV Specifications

  • Country of Origin (subject to change): China

Description

This heavy duty 11' commercial grade umbrella offers all the features a residential or commercial owner demands and will hold-up against anything you throw at it.Extra large 11' diameter canopy.Eight heavy duty fiberglass ribs for superior stability.Two piece aluminum pole with over 2mm wall thickness.Reinforced rib joints.Simple and efficient pulley lift system.Double vents.Construction: Aluminum. Fiberglass.Pole Finish: Bronze.Canopy Fabric: Sunbrella/Navy.Dimensions: 11' W x 11' L x 8'6" H.

Restrictions and Compliance

Reviews of California Umbrella #ALTO118117-5439-DWV