California Umbrella
California Umbrella ALUS908117-P10 9 ft. Wind Resistance Fiberglass Pulley Open Market Push Tilt Umbrella - Bronze and Polyester-Natural
- Zoro #: G603880563
- Mfr #: ALUS908117-P10

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $137.35
California Umbrella #ALUS908117-P10 Specifications
- Zoro #: G603880563
- Mfr #: ALUS908117-P10
- Country of Origin (subject to change): China
Description
California Umbrella. Inc. has been producing high quality patio umbrellas and frames for over 50-year . The California Umbrella trademark is immediately recognized for its standard in engineering and innovation among all brands in the United States. As a leader in the industry. they strive to provide you with products and service that will satisfy even the most demanding consumers. Their umbrellas are constructed to give consumers many-year of pleasure. Their canopy designs are limited only by the imagination. They are dedicated to providing artistic. innovative. fashion conscience and high quality products for all of your customer needs. This 9-feet market umbrella is part of the Sunline Collection from California Umbrella. The traditional patio umbrella has been made over with a resilient fiberglass rib system. This spacious 9-feet canopy has a styled Valence cut that completes a carefree patio space. and offers extra shade. The crank-open aluminum frame matched and durable fiberglass ribs provides an affordable and lasting shade solution beating all the competition in both quality and value.Overall dimensions: 108" L x 102" H x 108" W.Easy crank open function. push button tilt is 3-way.8 durable fiberglass ribs with quality polyester fabric.Aluminum center pole and hardware comes in Bronze finish.Canopy Fabric: Polyester/Natural.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of California Umbrella #ALUS908117-P10
Explore more
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin White 194061336489
- CALIFORNIA UMBRELLA California Umbrella ALTO908117-F22 9 ft. Fiberglass Pulley Open Market Umbrella - Bronze and Olefin-Antique Beige ALTO908117-F22
- CALIFORNIA UMBRELLA California Umbrella GSPT758117-F77 7.5 ft. Fiberglass Market Umbrella Push Tilt Bronze-Olefin-Woven Granite GSPT758117-F77
- CALIFORNIA UMBRELLA California Umbrella GSCUF118170-SA53-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV Matted White-Pacifica-Canvas GSCUF118170-SA53-DWV
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Gray White Cabana Stripe 194061035276
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Taupe 194061028780
- CALIFORNIA UMBRELLA California Umbrella ALTO118117-F77-DWV 11 ft. Fiberglass Market Umbrella PO DVent Bronze-Olefin-Woven Granite ALTO118117-F77-DWV
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Gateway Mist  194061027004
- California Umbrella Patio Furniture