California Umbrella

California Umbrella GSCU118302-5488-DWV 11 ft. Aluminum Market Umbrella Collar Tilt DV Matted Black-Sunbrella-CanvTeak

Hover or click to zoom Tap to zoom
$527.98
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

This extra large 11' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly. crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient. easy to use. umbrella frame that will bring years of shade enjoyment.Extra large 11' diameter canopy.Eight heavy duty aluminum ribs.High durability resin housing and hub.Deluxe crank lift system.Advanced collar tilt system offering "infinity tilt".Durable 1.5" aluminum pole.Standard double wind vent canopy design.For residential use only.Canopy Shape: Octagon.Umbrella Features: Vented.Umbrella Lift Method: Crank.Umbrella Style: Market.Umbrella Tilt: Collar Tilt.Dimension: 11'W x 11'L x 8' 6"H.Pole Finish: Matted Black.Capony Fabric: Sunbrella.Capony Color: Canvas Teak.

    Restrictions and Compliance

    Reviews of California Umbrella #GSCU118302-5488-DWV