California Umbrella
California Umbrella GSCU908117-F69 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze-Olefin-Terracotta
- Zoro #: G703776186
- Mfr #: GSCU908117-F69
Hover or click to zoom Tap to zoom
$229.99
Subtotal: $229.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
California Umbrella #GSCU908117-F69 Specifications
- Zoro #: G703776186
- Mfr #: GSCU908117-F69
- UPC #: 848363004187
- Country of Origin (subject to change): China
Description
This 9' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced Collar Tilt design. This style separates tilt position control from the user-friendly. crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient. easy to use. umbrella frame that will bring years of shade enjoyment.9' diameter canopy.Eight heavy duty aluminum ribs.High durability resin housing and hub.Deluxe crank lift system.Advanced collar tilt system offering infinity tilt.Durable 1.5" aluminum pole.For residential use only.Construction: Aluminum.Canopy Shape: Octagon.Umbrella Lift Method: Crank.Umbrella Style: Market.Umbrella Tilt: Collar Tilt.Width: 9'.Length: 9'.Height: 8'6".Pole Finish: Bronze.Canopy Fabric/Color: Olefin/Terracotta.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of California Umbrella #GSCU908117-F69
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Terrace Adobe 194061336663
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Parrot 194061335185
- CALIFORNIA UMBRELLA California Umbrella GSPT758302-F76 7.5 ft. Fiberglass Market Umbrella Push Tilt M Black-Olefin-Woven Sesame GSPT758302-F76
- CALIFORNIA UMBRELLA California Umbrella MARE908-5439 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Sunbrella-Navy MARE908-5439
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Gateway Blush 194061338162
- CALIFORNIA UMBRELLA California Umbrella GSCU118302-5488-DWV 11 ft. Aluminum Market Umbrella Collar Tilt DV Matted Black-Sunbrella-CanvTeak GSCU118302-5488-DWV
- CALIFORNIA UMBRELLA California Umbrella GSCU118302-5425-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Double Vents - Matted Black - Sunbrella - Cocoa GSCU118302-5425-DWV
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Sequoia 194061037980
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow 194061019955
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Royal Blue 194061333570
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Backyard, 9-foot (tan) 361962BFE
- California Umbrella Patio Umbrellas