California Umbrella

California Umbrella GSCU908117-F77 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze-Olefin-Woven Granite

California Umbrella California Umbrella GSCU908117-F77 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze-Olefin-Woven Granite GSCU908117-F77
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$217.19

Subtotal: $217.19

California Umbrella #GSCU908117-F77 Specifications

  • Country of Origin (subject to change): China

Description

This 9' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced Collar Tilt design. This style separates tilt position control from the user-friendly. crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient. easy to use. umbrella frame that will bring years of shade enjoyment.9' diameter canopy.Eight heavy duty aluminum ribs.High durability resin housing and hub.Deluxe crank lift system.Advanced collar tilt system offering infinity tilt.Durable 1.5" aluminum pole.For residential use only.Construction: Aluminum.Canopy Shape: Octagon.Umbrella Lift Method: Crank.Umbrella Style: Market.Umbrella Tilt: Collar Tilt.Width: 9'.Length: 9'.Height: 8'6".Pole Finish: Bronze.Canopy Fabric/Color: Olefin/Woven Granite.

Restrictions and Compliance

Reviews of California Umbrella #GSCU908117-F77

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.