California Umbrella

California Umbrella GSCUF118705-5425-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV - Matted Black-Sunbrella-Cocoa

California Umbrella California Umbrella GSCUF118705-5425-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV - Matted Black-Sunbrella-Cocoa GSCUF118705-5425-DWV
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$512.19

Subtotal: $512.19

California Umbrella #GSCUF118705-5425-DWV Specifications

  • Country of Origin (subject to change): China

Description

The industry standard has been raised by this extra large 11ft market umbrella. This model offers all the features a residential owner demands. along with advances in design often reserved for commercial use only.Extra large 11ft diameter canopy.Eight high durability fiberglass ribs.Riveted and reinforced rib joints with .5in diameter.High durability resin housing and hub.Deluxe crank lift system.Advanced collar tilt system offering "infinity tilt".Durable 1.5in aluminum pole.Construction: Aluminum. Fiberglass. Resin.Base is not included and must be purchased separately.Dimension: 11' W x 11' L x 8'6" H.Pole finish: Matted Black.Canopy Fabric finish: Sunbrella/Cocoa.

Restrictions and Compliance

Reviews of California Umbrella #GSCUF118705-5425-DWV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.