California Umbrella
California Umbrella GSCUF908117-F09 9 ft. Fiberglass Market Umbrella Collar Tilt - Bronze-Olefin-Navy Blue
- Zoro #: G703777251
- Mfr #: GSCUF908117-F09

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $232.99
California Umbrella #GSCUF908117-F09 Specifications
- Zoro #: G703777251
- Mfr #: GSCUF908117-F09
- Country of Origin (subject to change): China
Description
The industry standard has been raised by this 9ft market umbrella. This model offers all the features a residential owner demands. along with advances in design often reserved for commercial use only.Large 9ft diameter canopy.Eight high durability fiberglass ribs.Riveted and reinforced rib joints.High durability resin housing and hub.Deluxe crank lift system.Advanced collar tilt system offering "infinity tilt".Durable 1.5in aluminum pole.Construction: Aluminum. Fiberglass.Base is not included and must be purchased separately.Dimension: 9' W x 9' L x 8'6" Height.Pole finish: Bronze.Canopy fabric finish: Olefin/Navy Blue.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of California Umbrella #GSCUF908117-F09
Explore more
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Tangerine 194061336113
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Spa 194061334355
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Olefin Terrace Sequoia 194061334843
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Woven Sesame 194061335703
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Gateway Mist 194061338179
- CALIFORNIA UMBRELLA California Umbrella GSCUF118170-FD10-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV Matted White-Olefin-Terrace Sequoia GSCUF118170-FD10-DWV
- LEISURE SPORTS Leisure Sports Spinning Rod and Reel Fishing Combo 171131PIR
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Bay Brown 194061023266
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Jockey Red 194061024829
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Regatta 194061037713
- California Umbrella Patio Umbrellas