California Umbrella

California Umbrella GSPT908302-5408 9 ft. Aluminum Market Umbrella Push Tilt - Matted Black-Sunbrella-Black

Hover or click to zoom Tap to zoom
$320.89
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

This traditional 9ft umbrella offers the residential owner a beautiful market design without taking over their space. Owners can simply crank open their umbrella and push a button to tilt the canopy towards the sun.Traditional 9ft diameter canopy.Eight heavy duty aluminum ribs.High durability resin housing and hub.Easy crank lift and "push button tilt" system.Durable 1.5in aluminum pole.Construction: Aluminum. Resin.Base is not included and must be purchased separately.Dimension: 9' W x 9' L x 8'6" H.Pole finish: Matted Black.Canopy fabric finish: Sunbrella/Black.

    Restrictions and Compliance

    Reviews of California Umbrella #GSPT908302-5408