California Umbrella
California Umbrella MARE908-F04 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Olefin-White
- Zoro #: G303880528
- Mfr #: MARE908-F04

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $207.69
California Umbrella #MARE908-F04 Specifications
- Zoro #: G303880528
- Mfr #: MARE908-F04
- Country of Origin (subject to change): China
Description
The classic look of a traditional wood market umbrella is captured by the Mare design series. The hallmark of the Mare series is the beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor and the deluxe pulley lift system ensures a long lasting shade experience that commercial customers demand.Commercial grade construction.Traditional 9' diameter canopy.Eight marenti wood ribs.High durability resin hub.Deluxe pulley lift system.Durable 1.5" marenti wood pole.Construction: Marenti Wood.Width: 9'.Length: 9'.Height: 8'3".Canopy Shape: Octagon.Umbrella Lift Method: Pulley.Umbrella Style: Market.Canopy Fabric/Color: Olefin/White.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of California Umbrella #MARE908-F04
Explore more
- CALIFORNIA UMBRELLA California Umbrella GSPT758117-5408 7.5 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Black GSPT758117-5408
- CALIFORNIA UMBRELLA California Umbrella GSPT908302-FD10 9 ft. Aluminum Market Umbrella Push Tilt - M Black-Olefin-Terrace Seqouia GSPT908302-FD10
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol 194061010327
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Natural 194061334287
- FIBERBUILT Garden Umbrella Crank Cb, Red, 7.5 ft. 7GCRCB-RED
- CALIFORNIA UMBRELLA California Umbrella EFFO758-SA08 7.5 ft. Complete Fiberglass Market Umbrella Pulley Open Black-Pacifica-Black EFFO758-SA08
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Canvas 194061005590
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Sunset 194061019320
- California Umbrella Patio Furniture