
Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Linen Sesame
Mfr # 194061006689
Zoro # G0457975
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Overall Size
103" H x 108" W x 108" D
Color
Linen Sesame
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061006689
Zoro #
G0457975
UPC #
194061006689
Country of Origin
China
Dimensions
Overall Size
103" H x 108" W x 108" D
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
103 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Details
Color
Linen Sesame
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Commercial
Base Included
No
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.