
Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Teak
Mfr # 194061010105
Zoro # G1434003
product price:Â $1,000.00
/ea
Free Shipping & Returns
Key Features
Overall Size
108" W x 95" H
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061010105
Zoro #
G1434003
UPC #
194061010105
Country of Origin
China
Dimensions
Overall Size
108" W x 95" H
Canopy Width
9 ft
Pole Diameter
2"
Size
9 ft.
Height
95 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Teak
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Cantilever Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Residential
Base Included
No
Shape
Octagon
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Su
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.