Cam Spray
Electric Pressure Washer, 3 gpm, 1500 psi
- Zoro #: G3467252
- Mfr #: 1500WM/SS3
Hover or click to zoom Tap to zoom
Key Features
- Item: Electric Pressure Washer,3 gpm,1500 psi
$3,074.58
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,074.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cam Spray #1500WM/SS3 Specifications
- Zoro #: G3467252
- Mfr #: 1500WM/SS3
- UPC #: 095879309033
- Item: Electric Pressure Washer,3 gpm,1500 psi
- Country of Origin (subject to change): United States
Description
Electric Pressure Washer,3 gpm,1500 psi
Reviews of Cam Spray #1500WM/SS3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi 4000GEAR
- CAM SPRAY Pressure Washer, 3 gpm, 1500 psi 15003XS-3PH
- CAM SPRAY Portable Pressure Wshr, 2.5 gpm, 2700 psi 2725EWM
- CAM SPRAY Pressure Washer, 4 gpm, 2000 psi, 5 HP 2000GEAR-3PH
- CAM SPRAY Hot Pressure Washer, 2.5 gpm, 2700 psi 2725STNEF
- CAM SPRAY Pressure Washer, 4 gpm, 4000 psi 4040X-3PH
- ARCOR 100 FEET INTERLOCKED METAL HOSE TYPE UI GALVANIZED 1 1/2" UIG1-1/2
- SOUTHWIRE/COLEMAN CABLE 250' 123MC WG Conduit 68583455
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS S10710CT00
- ALLIED Rigid Conduit, 3/4 In., 10 ft. L, Steel 583302
- CALBRITE Rigid Conduit, 10 ft., 2-1/2in., 304 SS S42510CT00
- Cam Spray Metallic Conduit