This item is Discontinued.

Cam Spray Light Duty 1500 psi 3.0 gpm Hot Water Electric Pressure Washer, Length: 53" 1500QE

Light Duty 1500 psi 3.0 gpm Hot Water Electric Pressure Washer, Length: 53" (Discontinued)

  • Mfr # 1500QE
  • Zoro # G4522119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500QE
Zoro #
G4522119
UPC #
095879301105
Country of Origin
United States

Dimensions

Length
53"
Height
58"
Width
33"
Hose Dimensions
3/8" x 50 ft.

Details

Operating Pressure (PSI)
1500 psi
Pump Drive
Direct
Warranty
5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters
Piston Material
Stainless Steel
Power Type
Electric
Includes
Gun, Wand, Hose, Chemical Injection
Usable Hours per Week
0 to 40
Burner Fuel
Diesel
Pressure Washer Flow Rate
3 gpm
Plug Type
6-20P
Pump Type
Triplex Plunger
Amps AC
20
Pressure Washer HP Range
2 to 3.9 HP
Net Weight
395 lb.
Pressure Washer Duty Rating
Light Duty
Operating Pressure
1500 psi
Pressure Washer Water Type
Hot
HP
3 HP
Item
Pressure Washer
Water Output Temp.
196 Degrees F
Detergent Injection System
Yes
Volts/Phase
230/1
Water Input Temp.
160 Degrees F

Description

Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1500 psi, Electric, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 3.0 gpm, Detergent Injection System Yes, 3.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Input Temp. 160 Degrees F, Water Output Temp. 196 Degrees F, Net Weight 395 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.