Cambro
1 oz Beige Camwear® Ladle
Mfr # LD105133
Zoro # G900529004
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CAMBRO Camwear Plastic 64 oz. Clear Scoop SCP64CW135
- CAMBRO Camwear Plastic 12 oz. Clear Scoop SCP12CW135
- CAMBRO Camwear Plastic 24 oz. Clear Scoop SCP24CW135
- CAMBRO Spatula High Heat 14" Slotted Amber EASPASL14150
- CAMBRO Tray, Pizza , 12"Rd, Camtray, Blk 1200-110
- HAMILTON BEACH Hamilton Beach 4.66 oz. Microban Stainless Steel Ergogrip White Disher 80-06
- MERCER CUTLERY Perforated Turner, 8x3 M18710
- MERCER CUTLERY Turner, 8x4 M18350
- GOOD COOK BRD Ceramic 14 oz Ramekin White 04161
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L WHT103
- CORE KITCHEN Mini Utensil Set Bmb/Sln AC29909
- Cambro Cooking Utensils