Cambro
8 in Black Camwear® Serving Spoon
- Zoro #: G800529562
- Mfr #: SPO8CW110
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$2.25
Must order in multiples of 3
Subtotal: $6.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 CA6TGS110
- CAMBRO Camwear Spoon 8" Beige EASPO8CW133
- CAMBRO Camwear Spoon 10" White EASPO10CW148
- CAMBRO Camwear Spoon 8" Red EASPO8CW404
- CAMBRO Camwear Spoon 11" Beige EASPO11CW133
- CAMBRO 9 in Beige Camwear® Tongs 9TGS133
- CAMBRO Cambro - Tong 9" Scallop, Black 9TGS110
- CAMBRO Cambro - 10" Camwear Spoon, Clear SPO10CW135
- CAMBRO Spoon Cw 13" Perf, White SPOP13CW148
- SONGBIRD ESSENTIALS Salad Server Deluxe Radish SE3910309
- BON CHEF Ez Use Banquet Serving Slotted Spoon 13.5" W/Hollow Cool Hndl - Black Matte 9458BM
- Cambro Serving Utensils