Cambro
Small Bowl, 5-oz., 5 oz., Black PK48
Mfr # CAMDSB5110
Zoro # G2323517
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Capacity 5 oz
- Overall Height 2.375 in
- Diameter 3.5 in
- Color Black
Explore More Products
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 CAPSB8176
- CAMBRO 10.9 oz White Camwear® Grapefruit Bowl 60CW148
- CAMBRO Camwear 8" 1.8 qt. Polycarbonate Unbreakable Pebble Plastic Bowl PSB8176
- CAMBRO 5 oz Camwear® Black Fruit Cup 45CW110
- CAMBRO Camwear 15" 11.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl PSB15176
- CAMBRO Plate, 10", Polycarbonate Beige PK48 CA10CWNR133
- CAMBRO Pellet Underliner, 9 9/16" Dia, Navy Blue EAMDSL9497
- CAMBRO Dinnerware Plate Narrow Rim 5 1/2" Slate EA55CWNR401
- CAMBRO Cambro - Bowl Pebble Camwear Round 18", Pebbled PSB18176
- TABLECRAFT Fry Cup, 12 oz, SS, 3.5x3.25x3.375 10677
- FINELINE SETTINGS Fineline Settings 6302-GRN Green Small Tiny Tureens Appetizer Bowl 6302-GRN
- Cambro Serving Plates and Bowls