Small Bowl, 5-oz., 5 oz., Cranberry PK48

CAMBRO| Zoro #: G0561933| Mfr #: CAMDSB5487

$85.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 3-1/2"Color: CranberryOverall Height: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561933 Mfr #: CAMDSB5487
Diameter: 3-1/2"Color: Cranberry
Overall Height: 2-3/8"Capacity: 5 oz.
Country of Origin (subject to change): Multiple

Description

Small Bowl, 5-oz.,Capacity 5 oz.,Overall Height 2-3/8 In.,Diameter 3-1/2 In.,Color Cranberry,Package Quantity 48

Reviews