SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heat Retention Large Bowl, 9 oz., Black PK48

CAMBRO| Zoro #: G0607336| Mfr #: CAMDSB9110

$101.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Large Bowl, 9-oz.Diameter: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607336 Mfr #: CAMDSB9110
Color: BlackItem: Large Bowl, 9-oz.
Diameter: 4-3/8"Capacity: 9 oz.
Overall Height: 2-3/8"Country of Origin (subject to change): Multiple

Description

Large Bowl, 9-oz.,Capacity 9 oz.,Overall Height 2-3/8 In.,Diameter 4-3/8 In.,Color Black,Package Quantity 48

Reviews