KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Support for Shelving Stands, 6x18

CAMBRO| Zoro #: G1672142| Mfr #: CPDS18H6480

$48.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Height: 6"
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672142 Mfr #: CPDS18H6480
Color: GrayHeight: 6"
Depth: 18"For Use With: 6x18 Shelving Stands
Country of Origin (subject to change): United States

Description

Center Support, Height 6 In., Color Gray, Depth 18 In., For Use With 6x18 Shelving Stands

Reviews