DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Center Support for Shelving Stands, 6x24

CAMBRO| Zoro #: G1789882| Mfr #: CPDS24H6480

$50.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 24"
Height: 6"
Item: Center Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789882 Mfr #: CPDS24H6480
Depth: 24"Height: 6"
Item: Center SupportFor Use With: 6x24 Shelving Stands
Color: GrayCountry of Origin (subject to change): United States

Description

Center Support, Height 6 In., Color Gray, Depth 24 In., For Use With 6x24 Shelving Stands

Reviews