Compartment Base Tray, Beige, PK24

CAMBRO| Zoro #: G2295307| Mfr #: CA1411CW133

$263.50 /pk

This item ships free. Details.Standard ground shipping.
Overall Length (In.): 14-3/8Overall Height (In.): 1-1/4Number of Compartments: 5
Save 15%. Sign up for Z-mail.


Zoro #: G2295307 Mfr #: CA1411CW133
Overall Length (In.): 14-3/8Overall Height (In.): 1-1/4
Number of Compartments: 5Material: polycarbonate
Overall Width (In.): 10-9/16Item: Compartment Base Tray
Color: BeigeOverall Depth (In.): 1-1/4
Country of Origin (subject to change): United States


Compartment Base Tray, Overall Length 14 3/8 In., Overall Width 10 9/16 In., Overall Height 1 1/4 In., Overall Depth 1 1/4 In., Color Beige, Material Polycarbonate, Number of Compartments 5, Package Quantity 24