Cambro
Compartment Tray, Blue, PK24
Mfr # CA915CW168
Zoro # G0872593
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Compartments
- Overall Depth 3/4 in
- Overall Length (In.) 15 in
- Overall Width (In.) 8 3/4 in
- Overall Height (In.) 3/4 in
Explore More Products
- CAMBRO Market Tray, 11/16 x 17 13/16 in, White EA1826MT148
- CAMBRO Octagon Showfest Tray, 6 qt, Black EASFG1220110
- CAMBRO 14 in x 10 in Black Fast Food Tray 1014FF110
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red EA1216FF163
- CAMBRO Economy Cafeteria Tray, 25 3/4 in L, Blue EA1826CL142
- CAMBRO Tray Fast Food 12" x 16" Pearl Gray EA1216FF107
- CAMBRO Tray Market 9X26, Yellw 926MT145
- CAMBRO Camtray 15X20 TRAP-SDEBR 1520TR508
- CAMBRO Tray Dietary 12X22-SDEBR 1222D508
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR KWT-2
- T-H MARINE T-H Marine NBH-27-SSC-DP Series 27 Narrow Battery Holder Trays 3001.7679
- Cambro Trays and Platters