Cambro
Compartment Tray, Navy Blue, PK24
Mfr # CA1596CW186
Zoro # G2186161
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Compartments
- Overall Depth 1 in
- Overall Length (In.) 15 in
- Overall Width (In.) 9 in
- Overall Height (In.) 1 in
Explore More Products
- CAMBRO Tray Fast Food 14" x 18" Primrose Yellow EA1418FF108
- CAMBRO Tray Fast Food 12" x 16" Black EA1216FF110
- CAMBRO Octagon Showfest Tray, 6 qt, Black EASFG1220110
- CAMBRO Tray, w/ Compartments, 10x14, Tan EAPS1014161
- CAMBRO Cambro - Tray Fast Food 10" x 14", Navy Blue 1014FF186
- CAMBRO Camtray 22" x 26" Oval Rattan EA2700204
- CAMBRO Tray Dietary 12X20-TANAB 1220D214
- CAMBRO Camtray 32X42CM MET-GYABS 3242215
- CAMBRO Camtray 13" RND-ANTSG 1300531
- TABLECRAFT Artisian Basket, Rect, Black Metal, PK6 BK17209
- GENPAK - HINGED Genpak 5.38"x4.5"x1.5" Clear Hinged Deli Container, PK200 AD08
- Cambro Trays and Platters