KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compartment Tray, Navy Blue, PK24

CAMBRO| Zoro #: G0998304| Mfr #: CA915CW186

$215.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Navy Blue
Item: Compartment Tray
Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998304 Mfr #: CA915CW186
Color: Navy BlueItem: Compartment Tray
Material: PolycarbonateNumber of Compartments: 6
Overall Depth (In.): 3/4Overall Height (In.): 3/4
Overall Length (In.): 15Overall Width (In.): 8-3/4
Country of Origin (subject to change): United States

Description

Compartment Tray, Overall Length 15 In., Overall Width 8 In., Overall Height 3/4 In., Overall Depth 3/4 In., Color Navy Blue, Material Polycarbonate, Number of Compartments 6, Package Quantity 24

Reviews