Container, Use Lid No. 4UJZ7, PK6

CAMBRO| Zoro #: G1220886| Mfr #: CA6SFSCW135

$98.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width (In.): 8-3/8
Overall Height (In.): 7-1/4
Capacity (Qt.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220886 Mfr #: CA6SFSCW135
Overall Width (In.): 8-3/8Overall Height (In.): 7-1/4
Capacity (Qt.): 6Material: polycarbonate
Overall Length (In.): 8-3/8Item: Square Storage Container
Color: clearCountry of Origin (subject to change): United States

Description

Square Storage Container, Length 8 3/8 In., Width 8 3/8 In., Height 7 1/4 In., Capacity 6 Qt., Material Polycarbonate, Clear, Use With 4UJZ7, Package Quantity 6

Reviews