KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Container, Use Lid No. 4UJZ8, PK6

CAMBRO| Zoro #: G0357427| Mfr #: CA12SFSCW135

$159.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 11-1/4
Color: clear
Overall Height (In.): 8-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357427 Mfr #: CA12SFSCW135
Overall Length (In.): 11-1/4Color: clear
Overall Height (In.): 8-1/4Overall Width (In.): 12-1/4
Material: polycarbonateItem: Square Storage Container
Capacity (Qt.): 14Country of Origin (subject to change): United States

Description

Square Storage Container, Length 11 1/4 In., Width 12 1/4 In., Height 12 5/8 In., Capacity 12 Qt., Material Polycarbonate, Clear, Use With G1752353, Package Quantity 6

Reviews