SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Container, Use Lid No. 4UJZ8, PK6

CAMBRO| Zoro #: G0267985| Mfr #: CA22SFSCW135

$307.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearItem: Square Storage ContainerMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267985 Mfr #: CA22SFSCW135
Color: clearItem: Square Storage Container
Material: polycarbonateOverall Height (In.): 15-3/4
Overall Length (In.): 11-1/4Capacity (Qt.): 22
Overall Width (In.): 12-1/4Country of Origin (subject to change): United States

Description

Square Storage Container, Length 11 1/4 In., Width 12 1/4 In., Height 15 3/4 In., Capacity 22 Qt., Material Polycarbonate, Clear, Use With 4UJZ8, Package Quantity 6

Reviews