Cambro
Starter Mobile Plastic Shelving Unit, Vented Style, 24 in D, 48 in W, 75 in H, 4 Shelves
Mfr # EACPMU244875V4480
Zoro # G2816667
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Vented
- Overall Width 48 in
- Overall Height 75 in
- Number of Shelves 4
Explore More Products
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite EACBU243672V4580
- CAMBRO Shelf-Plastic 18X48 CSWS1848SK
- CAMBRO CP Add On 5V 24X72X84 CPA247284V5PKG
- CAMBRO E Starter 4S 18X54X84-BRGR ESU185484S4580
- CAMBRO CP Starter 4S 21X24X72-SPKGY CPU212472S4480
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish PM24607N5
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit 91081-1C
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 51 in H, 3 Shelves, Black S3616X3
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black ST3624B
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 30W x 18D RP1830E
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue MX1842G
- Cambro Plastic Shelving